This item is Discontinued.

Ofm L Shaped Workstation, 23-1/2" D, 29-1/2" H, Maple, Melamine 55177-MPL

L Shaped Workstation, 23-1/2" D, 29-1/2" H, Maple, Melamine (Discontinued)

  • Mfr # 55177-MPL
  • Zoro # G8909111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55177-MPL
Zoro #
G8909111
UPC #
811588017171
Country of Origin
Unknown

Dimensions

Overall Depth
23-1/2"
Overall Height
29-1/2"
Width
73-1/4"

Details

Type
L Shaped Workstation
Color
Maple
Material
Melamine
Frame Material
16 ga. Steel

Description

Workstation 72"x72" Side 24",Mpl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.