This item is Discontinued.

Ofm Privacy Station, 78-1/2" D, 63" H, Gray/Maple, vinyl R1X1-6372-VGGM

Privacy Station, 78-1/2" D, 63" H, Gray/Maple, vinyl (Discontinued)

  • Mfr # R1X1-6372-VGGM
  • Zoro # G8909297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1X1-6372-VGGM
Zoro #
G8909297
UPC #
845123015391
Country of Origin
Mexico

Dimensions

Overall Depth
78-1/2"
Overall Height
63"
Width
78-1/2"

Details

Type
Privacy Station
Color
Gray/Maple
Material
vinyl
Frame Material
Steel
Series
RiZe
Number of Pedestals
1

Description

Wrksta 1X1 63"H/72"W/Allv/Grayv/Mpl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.