This item is Discontinued.

Ofm Privacy Station, 64-1/2" D, 63" H, Beige/Maple, polycarbonate R1X2-6360-PGBM

Privacy Station, 64-1/2" D, 63" H, Beige/Maple, polycarbonate (Discontinued)

  • Mfr # R1X2-6360-PGBM
  • Zoro # G8909577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R1X2-6360-PGBM
Zoro #
G8909577
UPC #
845123015414
Country of Origin
Mexico

Dimensions

Overall Depth
64-1/2"
Overall Height
63"
Width
126-1/2"

Details

Type
Privacy Station
Color
Beige/Maple
Material
polycarbonate
Series
RiZe
Number of Pedestals
1
Frame Material
Steel

Description

Wrksta 1X2 63"H/60"W/Poly/Beigev/Mpl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.