This item is Discontinued.

Ofm Privacy Station, 78-1/2" D, 47" H, Beige/Cherry, vinyl R1X3-4772-VGBC

Privacy Station, 78-1/2" D, 47" H, Beige/Cherry, vinyl (Discontinued)

  • Mfr # R1X3-4772-VGBC
  • Zoro # G8909750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1X3-4772-VGBC
Zoro #
G8909750
UPC #
811588019182
Country of Origin
Mexico

Dimensions

Overall Depth
78-1/2"
Overall Height
47"
Width
230-1/2"

Details

Type
Privacy Station
Color
Beige/Cherry
Material
vinyl
Series
RiZe
Number of Pedestals
1
Frame Material
Steel

Description

Wrksta 1X3 47"H/72"W/Allv/Beigev/Chry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.