Privacy Station, 78-1/2" D, 63" H, Beige/Maple, vinyl (Discontinued)
- Mfr # R1X3-6372-VGBM
- Zoro # G8910015
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R1X3-6372-VGBM
Zoro #
G8910015
UPC #
811588019250
Country of Origin
Mexico
Dimensions
Overall Depth
78-1/2"
Overall Height
63"
Width
230-1/2"
Details
Type
Privacy Station
Color
Beige/Maple
Material
vinyl
Number of Pedestals
1
Series
RiZe
Frame Material
Steel
Description
Wrksta 1X3 63"H/72"W/Allv/Beigev/Mpl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.