Privacy Station, 64-1/2" D, 63" H, Gray/Cherry, polycarbonate (Discontinued)
- Mfr # R1X4-6360-PGGC
- Zoro # G8910286
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R1X4-6360-PGGC
Zoro #
G8910286
UPC #
845123015698
Country of Origin
Mexico
Dimensions
Overall Depth
64-1/2"
Overall Height
63"
Width
250-1/2"
Details
Type
Privacy Station
Color
Gray/Cherry
Material
polycarbonate
Frame Material
Steel
Series
RiZe
Number of Pedestals
1
Description
Wrksta 1X4 63"H/60"W/Poly/Grayv/Chry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.