Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ofm Privacy Station, 154-1/2" D, 47" H, Beige/Maple, polycarbonate R2X2-4772-PGBM

Privacy Station, 154-1/2" D, 47" H, Beige/Maple, polycarbonate (Discontinued)

  • Mfr # R2X2-4772-PGBM
  • Zoro # G8910785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2X2-4772-PGBM
Zoro #
G8910785
UPC #
845123016077
Country of Origin
Mexico

Dimensions

Overall Depth
154-1/2"
Overall Height
47"
Width
154-1/2"

Details

Type
Privacy Station
Color
Beige/Maple
Material
polycarbonate
Number of Pedestals
1
Series
RiZe
Frame Material
Steel

Description

Wrksta 2X2 47"H/72"W/Poly/Beigev/Mpl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.