This item is Discontinued.

Ofm Privacy Station, 154-1/2" D, 47" H, Gray/Maple, polycarbonate R2X2-4772-PGGM

Privacy Station, 154-1/2" D, 47" H, Gray/Maple, polycarbonate (Discontinued)

  • Mfr # R2X2-4772-PGGM
  • Zoro # G8910800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R2X2-4772-PGGM
Zoro #
G8910800
UPC #
811588010974
Country of Origin
Mexico

Dimensions

Overall Depth
154-1/2"
Overall Height
47"
Width
154-1/2"

Details

Type
Privacy Station
Color
Gray/Maple
Material
polycarbonate
Frame Material
Steel
Series
RiZe
Number of Pedestals
1

Description

Wrksta 2X2 47"H/72"W/Poly/Grayv/Mpl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.