Zoro Homepage
This item is Discontinued.
Ofm Privacy Station, 130-1/2" D, 63" H, Gray/Maple, vinyl R2X3-6360-VGGM

Privacy Station, 130-1/2" D, 63" H, Gray/Maple, vinyl (Discontinued)

  • Mfr # R2X3-6360-VGGM
  • Zoro # G8911196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2X3-6360-VGGM
Zoro #
G8911196
UPC #
845123016411
Country of Origin
Mexico

Dimensions

Overall Depth
130-1/2"
Overall Height
63"
Width
194-1/2"

Details

Type
Privacy Station
Color
Gray/Maple
Material
vinyl
Series
RiZe
Frame Material
Steel
Number of Pedestals
1

Description

Wrksta 2X3 63"H/60"W/Allv/Grayv/Mpl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.