Privacy Station, 126-1/2" D, 63" H, Gray/Maple, polycarbonate (Discontinued)
- Mfr # R2X3-6360-PGGM
- Zoro # G8911205
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R2X3-6360-PGGM
Zoro #
G8911205
UPC #
845123016374
Country of Origin
Mexico
Dimensions
Overall Depth
126-1/2"
Overall Height
63"
Width
188-1/2"
Details
Type
Privacy Station
Color
Gray/Maple
Material
polycarbonate
Number of Pedestals
1
Series
RiZe
Frame Material
Steel
Description
Wrksta 2X3 63"H/60"W/Poly/Grayv/Mpl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.