Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Privacy Station, 126-1/2" D, 63" H, Gray/Cherry, polycarbonate R2X4-6360-PGGC

Privacy Station, 126-1/2" D, 63" H, Gray/Cherry, polycarbonate (Discontinued)

  • Mfr # R2X4-6360-PGGC
  • Zoro # G8911640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2X4-6360-PGGC
Zoro #
G8911640
UPC #
845123003992
Country of Origin
Mexico

Dimensions

Overall Depth
126-1/2"
Overall Height
63"
Width
250-1/2"

Details

Type
Privacy Station
Color
Gray/Cherry
Material
polycarbonate
Number of Pedestals
1
Frame Material
Steel
Series
RiZe

Description

Wrksta 2X4 63"H/60"W/Poly/Grayv/Chry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.