This item is Discontinued.

Ofm Square Cafe, 23-3/4" D, 41-1/4" H, Mahogany, Laminate XTC24SQ-MHGY

Square Cafe, 23-3/4" D, 41-1/4" H, Mahogany, Laminate (Discontinued)

  • Mfr # XTC24SQ-MHGY
  • Zoro # G8912867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTC24SQ-MHGY
Zoro #
G8912867
UPC #
845123031858
Country of Origin
Unknown

Dimensions

Overall Depth
23-3/4"
Overall Height
41-1/4"
Width
24"

Details

Type
Square Cafe
Color
Mahogany
Material
Laminate
Series
XTC
Frame Material
Steel

Description

X-Pedestal Base Cafe 24",Sq Top,Mah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.