Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XTC30RD-CHY
Zoro #
G8913040
UPC #
845123031872
Country of Origin
Unknown
Dimensions
Overall Depth
30"
Overall Height
41-1/4"
Width
30"
Details
Type
Round Cafe
Color
Cherry
Material
Laminate
Series
XTC
Frame Material
Steel
Description
X-Pedestal Base Cafe 30",Rnd Top,Chr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.