Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Wire Shelving Unit, 18"D x 60"W x 72"H, 4 Shelves, Chrome X5R-1860

Wire Shelving Unit, 18"D x 60"W x 72"H, 4 Shelves, Chrome (Discontinued)

  • Mfr # X5R-1860
  • Zoro # G8912270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X5R-1860
Zoro #
G8912270
UPC #
845123021149
Country of Origin
Taiwan, Province of China

Dimensions

Width
60"
Depth
18"
Height
72"

Details

Item
Wire Shelving Unit
Material
Steel
Number of Shelves
4
Color
Chrome
Finish
Chrome
Shelf Capacity
800 lb.

Description

X5 4-Shelf Rack,18" x 60" x 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.