Wire Shelving Unit, 24"D x 60"W x 72"H, 4 Shelves, Chrome (Discontinued)
- Mfr # X5R-2460
- Zoro # G8912377
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X5R-2460
Zoro #
G8912377
UPC #
845123021187
Country of Origin
Taiwan, Province of China
Dimensions
Width
60"
Depth
24"
Height
72"
Details
Item
Wire Shelving Unit
Material
Steel
Number of Shelves
4
Color
Chrome
Finish
Chrome
Shelf Capacity
800 lb.
Description
X5 4-Shelf Rack,24" x 60" x 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.