This item is Discontinued.

No Product Image Available

X5 Lite 3 4-Shelf Units 48"x24", Black (Discontinued)

  • Mfr # X5L3-4824-BLK
  • Zoro # G8912097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X5L3-4824-BLK
Zoro #
G8912097
UPC #
811588011919
Country of Origin
Taiwan, Province of China

Dimensions

Depth
24"
Height
72"
Width
48"

Details

Material
Steel
Number of Shelves
12
Shelf Capacity
300 lb.
Item
X5 Lite 3-Unit Complete Sliding Shelf Storage System
Color
Black
Includes
Track

Description

X5 Lite 3 4-Shelf Units 48"x24",Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.