Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

X5 Lite 6 4-Shelf Units 48"x24", Silver (Discontinued)

  • Mfr # X5L6-4824-SLVR
  • Zoro # G8912709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X5L6-4824-SLVR
Zoro #
G8912709
UPC #
845123021118
Country of Origin
Taiwan, Province of China

Dimensions

Depth
24"
Height
72"
Width
48"

Details

Material
Steel
Number of Shelves
24
Shelf Capacity
300 lb.
Item
X5 Lite 6-Unit Complete Sliding Shelf Storage System
Includes
Track
Color
Silver

Description

X5 Lite 6 4-Shelf Units 48"x24",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.