Zoro Homepage
This item is Discontinued.
Ofm 35-3/4" W 2 Drawer File Cabinet, White, Letter/Legal CL-L36W-WHT

35-3/4" W 2 Drawer File Cabinet, White, Letter/Legal (Discontinued)

  • Mfr # CL-L36W-WHT
  • Zoro # G0913414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-L36W-WHT
Zoro #
G0913414
UPC #
845123097557
Country of Origin
China

Dimensions

File Size
Letter/Legal
Height
29-3/8"
Width
35-3/4"
Depth
23-3/8"

Details

Color
White
Material
Laminate
Number of Drawers
2
File Cabinet Type
Lateral
Series
Fulcrum Series
Item
File Cabinet
Assembled/Unassembled
Assembled

Description

Lateral Fil,2 Drawer,Fulcrum Series,36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.