Zoro Homepage
This item is Discontinued.
Ofm Gaming Chair, Leather, Adjustable, Blue ESS-6065-BLU

Gaming Chair, Leather, Adjustable, Blue (Discontinued)

  • Mfr # ESS-6065-BLU
  • Zoro # G0913886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESS-6065-BLU
Zoro #
G0913886
UPC #
845123095355
Country of Origin
China

Dimensions

Overall Height
52-1/2"
Overall Depth
27-1/2"
Width
27-1/2"
Height
49-1/2"

Details

Item
Gaming Chair
Office Chair Style
Gaming Chair
Arm Style
Adjustable
Seat Material
Leather
Frame Material
Steel Tube
Backrest
180 Degree Reclining Back
Series
Essentials
Color
Blue
Material
Leather

Description

Gaming Chair,Essentials,Racing Style,Blu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.