Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Leather Gaming Chair, Padded Arms ESS-3085-RED-WHT

Leather Gaming Chair, Padded Arms (Discontinued)

  • Mfr # ESS-3085-RED-WHT
  • Zoro # G4605283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESS-3085-RED-WHT
Zoro #
G4605283
UPC #
192767011433
Country of Origin
China

Dimensions

Seat Height
17" - 20.75"

Details

Office Chair Style
Gaming Chair
Arm Style
Padded Arms
Seat Material
Leather
Capacity
250
Adjustable
Swivel

Description

The Essentials by OFM seating collection is where quality meets value - and now it's taking the desk chair to a whole new level with the ESS-3085 series. Designed in an ergonomic race car style with contoured segmented padding, a high back, and integrated headrest and lumbar support, this chair provides high-performance comfort whether used during intense gaming sessions or long work days. The thickly padded armrests can be left down for upper body support or flipped up to allow for uninhibited movement whenever you need it. Additional features include seat height adjustment, tilt-lock/tilt-tension control and 360-degree swivel. SofThread Leather and contrasting color mesh upholstery complete the modern, high-quality look and feel of the ESS-3085. The comfort, style, and competitive price of this chair make it a perfect addition to your home or office. This chair meets or exceeds industry standards for safety and durability, and is backed by our Essentials by OFM Limited Lifetime Warranty. The ESS-3085 has a 275 lb weight capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.