
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
730-L-BLK
Zoro #
G4604662
UPC #
192767011143
Country of Origin
China
Dimensions
Seat Height
17.7" - 22.2"
Details
Office Chair Style
Task Chairs
Arm Style
Padded Arms
Seat Material
Leather
Capacity
250
Adjustable
Swivel
Description
Offering up rich style and comfort, the OFM Core Collection Office Chair, Mid Back Leather Task Chair, is an approachable executive office chair that solves the problem of combining functionality with comfort. The task chair features a high quality, medium density foam seat and back that give both comfort and support. The contoured seat sides provide extra support and envelops you in a cozy comfort that's surprising from an office chair while stationary padded arms give your forearms a soft place to rest. Functionality features like swivel-tilt, upright tilt lock, tilt tension, and pneumatic seat height adjustment give you control over the ergonomics of your chair. Classic chrome accents appear in the arm supports and the five-star base. This roomy computer chair measures 25.6" D x 26.4" W x 39.7 - 45.3" H, holds up to 275 lb, and is backed by the OFM Limited Lifetime Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.