Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Lounge Chair, Cream Pu Back, Seat/Chrome, 30" x 31" 831-PU609

Lounge Chair, Cream Pu Back, Seat/Chrome, 30" x 31" (Discontinued)

  • Mfr # 831-PU609
  • Zoro # G8890169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
831-PU609
Zoro #
G8890169
UPC #
845123034330
Country of Origin
China

Dimensions

Overall Depth
30"
Overall Height
31"

Details

Weight Capacity
500 lb.
Series
Distinct
Frame Material
Chrome
Category Type
Accent Chair
Item
Accent Chair

Description

Lounge Chair,Cream Pu Back,Seat/Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.