Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Loveseat, 30-1/2"L34-1/2"H, Padded, EssentialsSeries ESS-9051-BRN

Loveseat, 30-1/2"L34-1/2"H, Padded, EssentialsSeries (Discontinued)

  • Mfr # ESS-9051-BRN
  • Zoro # G0914053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESS-9051-BRN
Zoro #
G0914053
UPC #
845123093207
Country of Origin
China

Dimensions

Overall Height
34-1/2"
Overall Depth
30-1/2"
Width
50-1/4"

Details

Item
Loveseat
Arm Style
Padded
Backrest
Slanted Back
Color
Brown
Series
Essentials
Weight Capacity
500 lb.
Material
Fabric

Description

LoveSeat,Armed,Essentials,Traditional,Br

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.