Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESS-3047-BLK
Zoro #
G8498062
UPC #
192767009669
Country of Origin
China
Dimensions
Overall Length
27"
Overall Width
26.8"
Seat Height
17.7" - 21.7"
Overall Height
42.5-50
Details
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Back Material
Mesh
Back Color
Black
Color
Black
Material
Mesh
Capacity
275 lbs
Weight
35.27
Adjustable
Swivel
Style
Drafting Chair
Description
The Essentials Collection is where quality meets value. The OFM Essentials Collection Mid Back Mesh Drafting Chair, Drafting Stool, Lumbar Support, in Black, provides you with a breathable mesh back material that helps to keep you cool all day. This drafting stool features a sturdy metal footring for support. The drafting chair's height-adjustable arms provide all-day support for the upper body and shoulders with the ability to adjust to different users. The draft stool also features integrated lumbar support for continuous comfort. The office chair has all the important ergonomic features that allow you to customize the fit like center-tilt mechanism, upright tilt lock, tilt tension, and pneumatic seat height adjustment. The computer chair's five-star base is molded from reinforced resin and has a 360-degree swivel. The roomy chair measures 26.8"W x 27"D x 42.5" - 50"H. This multi-purpose drafting chair features a 275lb weight capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.