Office Chairs, 17.24" Height, 4-Way Adjustable, Burgundy (Discontinued)
- Mfr # 540-BURG
- Zoro # G6436110
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540-BURG
Zoro #
G6436110
UPC #
192767000383
Country of Origin
Unknown
Dimensions
Seat Height Range
17.24"
Overall Height
44.61" to 47.36"
Details
Office Chair Style
Office Chairs
Arm Style
4-Way Adjustable
Backrest
Adjustable Lumbar Support, Contoured Back and Headrest
Caster Type
(5) Casters
Color
Burgundy
Item
Mesh Office Chair,w/Head Rest,Burgundy
Material
Mesh
Frame Material
Chrome
Weight Capacity
275 lb.
Series
540 Series
Description
Mesh Office Chair,w/Head Rest,Burgundy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.