
Drafting Chair, 28.54"L55.91"H, Flip, EssentialsSeries (Discontinued)
- Mfr # ESS-3046-BLK
- Zoro # G5882583
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESS-3046-BLK
Zoro #
G5882583
UPC #
192767009652
Country of Origin
China
Dimensions
Overall Height
55.91"
Overall Depth
28.54"
Width
28.15"
Height
47.24"
Details
Item
Drafting Chair
Arm Style
Flip
Backrest
Breathable Mesh Back
Color
Black
Series
Essentials
Weight Capacity
275 lb.
Material
Back: Mesh; Footring: Metal
Description
Mesh Stool Swivel Tilt Flip Arms Footrin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.