This item is Discontinued.

Ofm Mesh Task Chair, 19-1/4" to 22-1/2", No Arms, Black 130-A05

This item is Discontinued.

Ofm

Mesh Task Chair, 19-1/4" to 22-1/2", No Arms, Black (Discontinued)

Mfr # 130-A05
Zoro # G8890695
UPC # 845123012208
Country of Origin Taiwan, Province of China
Category Task Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
130-A05
Zoro #
G8890695
UPC #
845123012208
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
19-1/4" to 22-1/2"
Overall Height
38-1/2" to 42-3/4"

Details

Office Chair Style
Task Chair
Style
Ergonomic ESD Task Chair
Arm Style
No Arms
Material
Mesh, Stain-resistant Fabric
Color
Black
Seat Material
Mesh
Seat Color
Black
Back Color
Black
Backrest
Built-in Lumbar Support
Caster Type
Sturdy, 5-Star Base
Series
Comfort
Weight Capacity
250 lb.

Description

Mesh Ergonomic Task Chair,Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.