Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310-FA-804
Zoro #
G8895227
UPC #
845123004104
Country of Origin
Taiwan, Province of China
Dimensions
Seat Height Range
18-3/4"
Overall Height
33-1/4"
Details
Backrest
With Backrest
Series
310 Series
Material
Fabric
Frame Material
Steel
Office Chair Style
Stack Chairs
Color
Navy
Weight Capacity
250 lb.
Arm Style
Fixed
Description
Multiuse Fabric Stack Chairs W/Arms,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.