Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESS-3082-BRN
Zoro #
G0913719
UPC #
845123095287
Country of Origin
China
Dimensions
Overall Height
43"
Overall Depth
28-1/2"
Width
25-1/4"
Height
38-1/4"
Details
Office Chair Style
Office Chair
Arm Style
Fixed
Color
Brown
Item
Office Chair
Series
Essentials
Material
Seat, Back: Plush Microfiber
Weight Capacity
250 lb.
Description
Office Chair,Essentials,Plush Microfiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.