This item is Discontinued.

Ofm OFM 119-VAM-AADK-66 Vinyl Posture Task Chair with Arms and Drafting Kit-Black 119-VAM-AADK-66

OFM 119-VAM-AADK-66 Vinyl Posture Task Chair with Arms and Drafting Kit-Black (Discontinued)

  • Mfr # 119-VAM-AADK-66
  • Zoro # G303776753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
119-VAM-AADK-66
Zoro #
G303776753
UPC #
845123011492
Country of Origin
Taiwan, Province of China

Details

Style
Posture Chair

Description

Seat height adjusts instantly! Arm and back rest heights adjust too. Built-in lumbar support -- instant pitch adjustable back assures day-long comfort. Also has adjustable height arms and the drafting kit adds height and a foot rest. The vinyl covering is easy to maintain in high-use environments. The anti-bacterial anti-microbial vinyl covering is great for keeping rooms germ-free! Seat swivels 360 degrees. Gas lift seat height adjustment. Back height adjustment. Back pitch adjustment. 7-position adjustable height arms. Arm width can be adjusted 2-3" at time of assembly. Built-in lumbar support. Anti-microbial anti-bacterial vinyl. Standard casters included. Optional glides (GLIDES) and hard floor casters (HF-CASTER) available separately. Weight capacity 250 lbs. Fully vinyl-covered back. Meets or exceeds ANSI/BIFMA standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.