This item is Discontinued.

Ofm OFM 125-805 Ergonomic Executive-Computer Task Chair - Black 125-805

This item is Discontinued.

Ofm

OFM 125-805 Ergonomic Executive-Computer Task Chair - Black (Discontinued)

Mfr # 125-805
Zoro # G003901868
UPC # 811588012763
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125-805
Zoro #
G003901868
UPC #
811588012763
Country of Origin
Taiwan, Province of China

Details

Style
Ergonomic Executive Computer Task

Description

One of our most chairs - built for maximum comfort! The back has built-in lumbar support and adjusts up and down. The back also tilts by itself or in unison with the seat. The seat can tilt forward for maximum leg comfort and seat height adjusts up and down for just the right fit. Seat swivels 360 degrees. Gas lift seat height adjustment. Smooth seat tilting action. Tilt tension adjusts easily. Seat pitch adjustment. Back height adjustment. Back depth adjustment. Back pitch adjustment. 7-position adjustable height arms. Arm width adjustment. Built-in lumbar support. Stain-resistant fabric. Standard casters included. Optional glides (GLIDES) and hard floor casters (HF-CASTER) available separately. Weight capacity 250 lbs. Fully upholstered back. Meets or exceeds ANSI/BIFMA standards. Seat swivels 360 degrees. Gas lift seat height adjustment. Smooth seat tilting action. Tilt tension adjusts easily. Seat pitch adjustment. Back height adjustment. Back depth adjustment. Back pitch adjustment. 7-position adjustable height arms. Arm width adjustment. Built-in lumbar support. Stain-resistant fabric. Standard casters included. Optional glides (GLIDES) and hard floor casters (HF-CASTER) available separately. Weight capacity 250 lbs. Fully upholstered back. Meets or exceeds ANSI/BIFMA standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.