This item is Discontinued.

This item is Discontinued.
OFM 130-A05 Mesh Comfort Series Ergonomic Task Chair - Black (Discontinued)
Mfr #
130-A05
Zoro #
G403902663
UPC # 845123012208
Country of Origin Taiwan, Province of China
Category Task Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
130-A05
Zoro #
G403902663
UPC #
845123012208
Country of Origin
Taiwan, Province of China
Details
Style
Ergonomic ESD Task Chair
Description
Get contemporary style and all-day comfort with OFM's Modern Mesh Ergonomic Task Chair 130. The back features built-in lumbar support and breathable mesh gives long-term comfort. Plus, the mesh and seat fabric are it stain resistant so the chair keeps its good looks longer.
Features:- Back height adjustment
- Back pitch adjustment
- Seat pitch adjustment
- Breathable mesh and stain-resistant fabric
- 3 in. thick upholstered seat
- Built-in lumbar support
- Gas lift seat height adjustment
- Molded fire-retardant seat foam
- Seat Size - 19 W x 17.75 D in.
- Back Size - 17.25 W x 17.75 H in.
- Seat Height - 19.25 - 23.50 in.
- 25 in. 5-star base
- 250 lbs. weight capacity
- Casters included
- Color - Black
- Dimension - 26.25 x 26.25 x 38.50 - 42.75 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.