Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm OFM 5100-BLK Ofm Height Adjustable Sit-to-stand Desktop Riser With Keyboard Tray 5100-BLK

OFM 5100-BLK Ofm Height Adjustable Sit-to-stand Desktop Riser With Keyboard Tray (Discontinued)

  • Mfr # 5100-BLK
  • Zoro # G004008207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100-BLK
Zoro #
G004008207
UPC #
845123089316
Country of Origin
China

Description

Features
  • Easily convert your existing work surface to a standing desk for ergonomic and physical benefits.
  • Rising platform with keyboard tray has 15 different height adjustments ranging from 5.9 in. to 19.7 in.
  • Convenient slot securely holds a tablet or smartphone at just the right angle.
  • Easy to use adjustment mechanism prevents accidental injury during movement.
  • Sleek modern design with beveled edges.
  • Constructed using 3MM wrapped PVC and a heatshrinking process for a superior and durable bond.
  • Overall Height - 5.9 - 19.7 in.
  • Overall Width - 35 in.
  • Overall Depth - 30.50 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.