Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm OFM AA-3 Ergonomic Mesh Task Chair with Arms kit for Model 130 AA-3

OFM AA-3 Ergonomic Mesh Task Chair with Arms kit for Model 130 (Discontinued)

  • Mfr # AA-3
  • Zoro # G504007892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA-3
Zoro #
G504007892
UPC #
845123029381
Country of Origin
China

Details

Style
Ergonomic ESD Task Chair

Description

  • Black adjustable height arms for Model 130.
  • Easy to assemble.
  • Designed and built for commercial use.
  • Assembly Level: Assembled.
  • Color Class: White.
  • Furniture Material: Wood.
  • Furniture Style: Contemporary.
  • Finish: Black.
  • Dimensions: 3"(W) x 9.5"(D) x 5.75"-8.25"(H).
  • Material Type: Vinyl.
  • Manufactured to the Highest Quality Available.
  • Design is stylish and innovative. Satisfaction Ensured.
  • Other Matching Items sold Seperately.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.