Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm OFM DK-2 9-12"H Drafting Kit DK-2

OFM DK-2 9-12"H Drafting Kit (Discontinued)

  • Mfr # DK-2
  • Zoro # G004020728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK-2
Zoro #
G004020728
UPC #
811588012541
Country of Origin
Taiwan, Province of China

Description

  • Drafting Kit for models 105, 118-2, 121, 122-AA, 150, and 241.
  • Comes with two different height extenders.
  • Includes steel foot ring.
  • Designed and built for commercial use.
  • Color: Black.
  • Dimension: 18" W x 18" D x 9" or 12" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.