Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm OFM E1000 Essentials Task Chair - Black E1000

OFM E1000 Essentials Task Chair - Black (Discontinued)

  • Mfr # E1000
  • Zoro # G803903956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1000
Zoro #
G803903956
UPC #
845123025123
Country of Origin
China

Details

Style
Task Chair

Description

Features
  • Mesh backs make for all-day comfort.
  • Its features a high back in a mesh design that includes built-in lumbar support.
  • Ergonomic support is easily achieved with the gas lift seat height adjustment, tilt lock and tilt tension adjustment.
  • Stain-resistant fabric keeps its good looks over the long haul.
  • The 25 in. 5 Star base lets you stay stable no matter where you're moving.
  • Greenguard Certified for Children and Schools.
  • Breathable mesh back
  • Gas lift seat height adjustment for individual preference
  • Color - Black
  • Seat Size - 19.50 W x 18.50 D in.
  • Back Size - 17.75 W x 23.75 H in.
  • Seat Height - 17.75 - 21.50 in.
  • Base Size - 25 in.
  • Capacity - 250 lbs.
  • Length - 26.75 in.
  • Width - 26.75 in.
  • Height - 35.75 - 39.50 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.