
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1008
Zoro #
G303914728
UPC #
845123032428
Country of Origin
Taiwan, Province of China
Details
Style
Mid Back Executive Chair
Description
Stay focused on the task at hand with OFM's Essentials Executive Mid-Back Chair. Stylishly designed with carefully stitched and tufted vinyl, this chair offers ergonomic support all day long. Model E1008 also features a gas lift seat height adjustment and built-in lumbar support to fit people of all shapes and sizes. The 25 in. 5-star base stays stable. Greenguard Certified for Children and Schools. Weight capacity is 250 lbs.
Features:- GreenGuard Certified
- Black Vinyl
- 250 lbs. weight capacity
- Built-in lumbar support
- Gas lift seat height adjustment for individual preference
- Carefully stitched and tufted vinyl for plush comfort
- 25 in. 5-star base
- Seat Size - 18.75 W x 18.75 D in.
- Back Size - 18.75 W x 19.50 H in.
- Seat Height - 16.50 - 20.25 in
- Dimension - 25 x 25 x 23.5 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.