Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm OFM ESS-1002-DWD 2-drawer Office Desk; Driftwood ESS-1002-DWD

OFM ESS-1002-DWD 2-drawer Office Desk; Driftwood (Discontinued)

  • Mfr # ESS-1002-DWD
  • Zoro # G904047948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESS-1002-DWD
Zoro #
G904047948
UPC #
845123090503
Country of Origin
China

Description

Features
  • Modern, clean design blends well with any environment and maximizes under-desk space.
  • Sturdy powder-coated steel frame construction and leveling feet to ensure stability.
  • Features two drawers for office supplies and extra storage.
  • Desk surface features realistic wood grain look and texture.
  • Easy to assemble.
  • Finish - Driftwood.
  • Overall Height - 30 in.
  • Overall Width - 44 in.
  • Overall Depth - 19 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.