Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm OFM ESS-2080-BLK ESS-2080 Model Essentials Model Leather Mid Back Chair; Black ESS-2080-BLK

OFM ESS-2080-BLK ESS-2080 Model Essentials Model Leather Mid Back Chair; Black (Discontinued)

  • Mfr # ESS-2080-BLK
  • Zoro # G904064105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESS-2080-BLK
Zoro #
G904064105
UPC #
845123093054
Country of Origin
Taiwan, Province of China

Details

Style
Mid Back Chair

Description

ESS-2080 Model Essentials Model Leather Mid Back Chair

The Essentials by OFM seating collection is where quality meets value. The ESS-2080 office chair features comfortable Sof Thread leather for an upscale look and feel, making it a smart and stylish solution for any application. The contoured plywood seat and back is covered with plush segmented padding providing total body support. The chair offers simple and intuitive controls such as pneumatic seat height adjustment and 360 degree swivel for added customizability and comfort. The comfort, stylish look, and price point of this chair make it a perfect addition to the office, whether at work or at home.

Specifications
  • Color: Black
  • Dimension: 25.25" D x 23" W x 33.75" - 36.50" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.