Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm OFM ESS-2085-TAN ESS-2085 Model Essentials Upholstered Home Desk Chair; Tan ESS-2085-TAN

OFM ESS-2085-TAN ESS-2085 Model Essentials Upholstered Home Desk Chair; Tan (Discontinued)

  • Mfr # ESS-2085-TAN
  • Zoro # G004007767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESS-2085-TAN
Zoro #
G004007767
UPC #
845123093108
Country of Origin
Taiwan, Province of China

Description

ESS-2085 Model Essentials Upholstered Home Desk Chair

The Essentials by OFM seating collection is where quality meets value. The ESS-2085 office chair features a luxurious upholstered seat and back for an upscale look and feel, making it a smart and stylish solution for any application. The plush fabric back and seat are designed to provide total body support. The chair offers simple and intuitive controls such as pneumatic seat height adjustment and 360 degree swivel for added customizability and comfort. The padded arms provide additional upper body support for your guests as they wait. The comfort, stylish look, and price point of this chair make it a perfect addition to the office, lobby, or conference room.

Features
  • Customize your comfort with this home office chair's seat tilt
  • 360 Degree swivel and seat height adjustment
  • This ergonomic office chair provides unparalleled upper body support with comfortable padded arms
  • Relax knowing this swivel chair
Specifications
  • Color: Tan
  • Dimension: 26" D x 24.75" W x 32.75" - 35.50" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.