Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm OFM ESS-3001 Swivel Mesh Task Chair With Arms; Black ESS-3001

OFM ESS-3001 Swivel Mesh Task Chair With Arms; Black (Discontinued)

  • Mfr # ESS-3001
  • Zoro # G803920465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESS-3001
Zoro #
G803920465
UPC #
89191013372
Country of Origin
China

Details

Style
Swivel Task Chair

Description

Features
  • Cooling mesh back - added comfort with breathable fabric that conforms to upper body.
  • 360 degree swivel - freedom of movement in any direction.
  • Height adjustable - pneumatic seat adjustment adapts chair to multiple body heights.
  • Engineered for maximum comfort and durability.
  • Seat Size - 18 W x 17.75 D in.
  • Back Size - 14.50 W x 18.25 H in.
  • Seat Height - 17.75 - 20.50 in.
  • Overall Height - 35.50 - 38.50 in.
  • Overall Width - 24.25 in.
  • Overall Depth - 24.50 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.