Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm OFM ESS-3080 Swivel Upholstered Task Chair With Arms; Black ESS-3080

OFM ESS-3080 Swivel Upholstered Task Chair With Arms; Black (Discontinued)

  • Mfr # ESS-3080
  • Zoro # G503776805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESS-3080
Zoro #
G503776805
UPC #
89191013228
Country of Origin
China

Details

Style
Task Chair

Description

Features
  • Generously scaled segmented padded back and seat - unparalleled comfort in an upscale look.
  • Designed for comfort - integrated headrest and fixed arms provide exceptional all-day upper body support.
  • Center-tilt and tilt-tension control - adjust chair and seat back recline for greater comfort and work preferences.
  • Engineered for maximum comfort and durability.
  • Seat Size - 17.50 - 21.50 in.
  • Back Size - 20 W x 20 H in.
  • Seat Height - 17.50 - 21.50 in.
  • Overall Height - 36 - 39.50 in.
  • Overall Width - 24.20 in.
  • Overall Depth - 26.50 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.