Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ofm OFM ESS-3085-GRY Racing Style Leather Gaming Chair; Grey ESS-3085-GRY

OFM ESS-3085-GRY Racing Style Leather Gaming Chair; Grey (Discontinued)

  • Mfr # ESS-3085-GRY
  • Zoro # G004008160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESS-3085-GRY
Zoro #
G004008160
UPC #
845123090626
Country of Origin
China

Details

Style
Racing Gaming Chair

Description

Features
  • Ergonomic race car style design - luxury and comfort whether used during intense gaming sessions or long workdays.
  • Contoured segmented padding, integrated headrest, and padded arms provide quality support hour after hour.
  • Flip-up mechanism - leave padded arms down for upper body comfort or move out of the way for uninhibited mobility.
  • Features height adjustment, center-tilt and tilt-tension control and 360-swivel.
  • Upholstered in SofThread Leather and contrasting green mesh for a sleek look and comfortable feel.
  • Color - Grey.
  • Seat Size - 20 W x 18.875 D in.
  • Back Size - 19.75 W x 29.50 H in.
  • Seat Height - 17 - 20.75 in.
  • Overall Height - 44.50 - 48.25 in.
  • Overall Width - 28.125 in.
  • Overall Depth - 30.375 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.