This item is Discontinued.

Ofm OFM ESS-3086-GRY High-Back Racing Style Bonded Leather Gaming Chair; Gray ESS-3086-GRY

OFM ESS-3086-GRY High-Back Racing Style Bonded Leather Gaming Chair; Gray (Discontinued)

  • Mfr # ESS-3086-GRY
  • Zoro # G203710949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESS-3086-GRY
Zoro #
G203710949
UPC #
192767001182
Country of Origin
China

Details

Style
Racing Gaming Chair

Description

The OFM Essentials Collection seating is where quality meets value - and now it's taking the desk chair to a whole new level with the ESS-3086 series. This High-Back Racing Style Bonded Leather Gaming Chair, in Gray, was designed with ergonomics in mind. With contoured segmented padding, a high back, and integrated headrest and lumbar support, this chair provides high-performance comfort whether used during intense gaming sessions or long work days. The thickly padded armrests can be left down for upper body support or flipped up to allow for uninhibited movement whenever you need it. Additional features include seat height adjustment, tilt-lock/tilt-tension control, and 360-degree swivel. SofThread Leather and contrasting color mesh upholstery complete the modern, high-quality look and feel. This chair is backed by our Essentials by OFM Limited and features a 275 lb weight capacity.

Features
  • High-Back Racing Style Bonded Leather Gaming Chair
  • Computer Gaming Chair: A race car style chair that provides luxury and comfort whether used during intense gaming sessions or long workdays
  • Ergonomic SwivelL Chair: With contoured segmented padding, integrated padded headrest, and padded arms, this video game chair provides quality support and comfort for hours of play
  • Adjustable Racing Chair: Features height adjustment, seat back recline control, flip up arms and 360 degrees of swivel
  • Leather Chair: Upholstered in SofThread Leather and contrasting colored mesh for an aggressive style and cool feel
  • Durable Office Furniture: This heavy duty chair has a 275 lb weight capacity for long-lasting use
Specifications
  • Color: Gray
  • Arm Height: 26" - 29.75"
  • Back Size: 19.75" W x 29.50" H
  • Exterior Arm Width: 28.25"
  • Interior Arm Width: 21.25"
  • Depth: 30.50"
  • Height: 44.50" - 48.25"
  • Width: 28.25"
  • Seat Height: 17" - 20.75"
  • Seat Size: 20" W x 19" D
  • Weight: 37 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.