Zoro Homepage
This item is Discontinued.
Ofm OFM ESS-6065-RED Racing Style Gaming Chair; Red ESS-6065-RED

OFM ESS-6065-RED Racing Style Gaming Chair; Red (Discontinued)

  • Mfr # ESS-6065-RED
  • Zoro # G503712605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESS-6065-RED
Zoro #
G503712605
UPC #
845123095348
Country of Origin
Taiwan, Province of China

Details

Style
Racing Gaming Chair

Description

The Essentials by OFM Model ESS-6065 Racing Style Gaming Chair has a 180 degree reclining back angle adjustment. Its additional swivel/tilt control is manipulated with tension adjustment. This gaming chair has adjustable arm height and a folding base. The steel tube frame construction is ergonomically shaped to hold you in position. Also features adjustable lumbar and headrest pillow. Backed by our Essentials by OFM Limited .

Features
  • Racing Style Gaming Chair
  • This chair is a stylish addition to your gaming station, or a unique touch to your office. Features an exhilarating race-car style and feel.
  • Relax in sheer comfort as the additional swivel/tilt control eases tension in your body, and the tension adjustments please a variety of body types
  • Create a heavenly feel with the adjustable armrests, and adjustable lumbar support
  • The steel tube frame construction provides ultimate stability, as it is ergonomically shaped to hold you in place
  • The 180 degree reclining back and adjustable angle make every second you are in the chair more relaxing than the last
Specifications
  • Color: Red
  • Arm Height: 23.50" - 26.50"
  • Back Size: 21.25" W x 33.50" H
  • Exterior Arm Width: 28"
  • Interior Arm Width: 21.25"
  • Depth: 27.5"
  • Height: 49.5" - 52.5"
  • Width: 27.5"
  • Seat Height: 17.75" - 21"
  • Seat Size: 20.50" W x 18.50" D
  • Weight: 51 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.