Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm OFM ESS-8800C 36 X 48 Chair Mat Carpet ESS-8800C

OFM ESS-8800C 36 X 48 Chair Mat Carpet (Discontinued)

  • Mfr # ESS-8800C
  • Zoro # G503786712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESS-8800C
Zoro #
G503786712
UPC #
845123089996
Country of Origin
China

Description

Features
  • Protects carpets and flooring.
  • Transparent so colors show through.
  • Gripper-back for pile carpet up to 1/4 in.
  • Ramped edges allow for easy off/on rolling.
  • Measures 36 x 48 in. and 2.2 mm thick.
  • Extended lip for under desk coverage.
  • Overall Width - 18.75 - 35.75 in.
  • Overall Depth - 47.75 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.