Zoro Homepage
This item is Discontinued.
Ofm Orbit Static Stool 14" High Purple Vinyl 2814-STA-V-PUR

Orbit Static Stool 14" High Purple Vinyl (Discontinued)

  • Mfr # 2814-STA-V-PUR
  • Zoro # G8896730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2814-STA-V-PUR
Zoro #
G8896730
UPC #
845123092460
Country of Origin
Unknown

Dimensions

Seat Height Range
16"

Details

Color
Purple
Material
vinyl

Description

Orbit Static Stool 14" High Purple Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.