Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Chrome (Discontinued)
- Mfr # S487224-CHRM
- Zoro # G0914157
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S487224-CHRM
Zoro #
G0914157
UPC #
192767001670
Country of Origin
Taiwan, Province of China
Dimensions
Width
48"
Depth
24"
Height
72"
Details
Item
Shelf,4,Complete,48 x 72 x 24,Chrome
Number of Shelves
4
Color
Chrome
Finish
Chrome
Description
Shelf,4,Complete,48 x 72 x 24,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.