Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm 30" Square White Metal Table wkith Wood Top 161-T30-WHT-NT

30" Square White Metal Table wkith Wood Top (Discontinued)

  • Mfr # 161-T30-WHT-NT
  • Zoro # G4604687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161-T30-WHT-NT
Zoro #
G4604687
UPC #
192767010122
Country of Origin
China

Details

Shape
Square
Tabletop Material
Wood
Tabletop Color
White
Capacity
250
Surface Material
Wood

Description

The 161 Collection blends mid century modern and industrial modern styles with current design trends to create timeless pieces that will seamlessly complement any decor. The OFM 161 Collection Industrial Modern 30" Square Dining Table features a galvanized steel body with a wooden tabletop that is ideal for covered outdoor spaces or any indoor space like kitchens, cafes, dining rooms, pubs, bistros, and restaurants. The matte White table base is covered in an anti-UV powder that prevents heat retention to keep those surfaces cool. The 1" thick wooden tabletop gives warmth and weight to this industrial look while maintaining an easy to clean surface. The standard height dining table features an x-brace, beneath the table top, that provides additional support and stability so that the table can hold 200 lb. The dining table measures 30.0 D x 30.0 W x 30.0 H and has plastic non-marring protective floor glides. This table has a full BIFMA rating and is backed by our 5 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.