Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Task Chairs, 16" to 21-1/4" Height, No Arms, Gray E1009-GRAY

Task Chairs, 16" to 21-1/4" Height, No Arms, Gray (Discontinued)

  • Mfr # E1009-GRAY
  • Zoro # G8245006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1009-GRAY
Zoro #
G8245006
UPC #
845123088425
Country of Origin
Unknown

Dimensions

Seat Height Range
16" to 21-1/4"
Overall Height
34" to 38-1/2"

Details

Office Chair Style
Task Chairs
Arm Style
No Arms
Backrest
Built-in Lumbar Support
Caster Type
5-Star Base
Color
Gray
Item
Task Chair,Mesh Back,Lumbar Support,Gray
Material
Fabric, Mesh
Weight Capacity
250 lb.

Description

Task Chair,Mesh Back,Lumbar Support,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.